Panduit
22-13/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 100
- Zoro #: G0785957
- Mfr #: PLT6EH-C
Hover or click to zoom Tap to zoom
Key Features
- Length: 22-13/64"
- Color: natural
- Width: 1/2"
- Item: Lashing Cable Tie
- Tensile Strength: 250 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Extra Heavy Duty
- Locking Style: Locking
$167.67
Pk of 100, $1.68/ea
Subtotal: $167.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT6EH-C
- Zoro #G0785957
- Country of OriginCosta Rica
- Category Cable Ties
Dimensions
Length | 22-13/64" |
Width | 1/2" |
Details
Color | natural |
Item | Lashing Cable Tie |
Tensile Strength | 250 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Extra Heavy Duty |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 100 |
Thickness | 5/64" |
Features | Cross Section: Extra-HeavyLocking Style: LockingProduct Segment: Electrical |
Description
Cable Tie,22.2 In.L,Nylon,White,PK100, Package Quantity 100
Reviews of Panduit #PLT6EH-C
Explore more
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 PLT2.5I-C0
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 PLT2I-M0
- PANDUIT Cable Tie, 17.5L (445mm), Standard, Nylo PLT5S-M8
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS SMS-A-C15
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 PLT1S-C0
- PANDUIT 34.3" L Heavy Duty Cable Tie NAT PK 50 PLT10LH-L
- PANDUIT MLT Wave Tie, 304 SS, Heavy, 20.5 (521mm MLT6WH-LP
- PANDUIT Ctie, Mbarb, 8l, Std, Nyl, Pu, PK1000 BT2S-M7
- PANDUIT Cable Tie, In-Line, 4.1L (104mm), Miniat CBR1M-M30
- HELLERMANNTYTON Replacement for Hellermanntyton T50r0c2 T50R0C2 HELLERMANNTYTON
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 TYS24-470
- Panduit Cable Ties