This item is Discontinued.

Panduit 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 P18-P47-C

22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (Discontinued)

  • Mfr # P18-P47-C
  • Zoro # G0159069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P18-P47-C
Zoro #
G0159069
UPC #
074983812271
Country of Origin
Mexico

Dimensions

Barrel Inside Dia.
0.06 in
Pin Length (In.)
0.47
Overall Length
0.75 in
Barrel Inside Diameter
0.06 in
Barrel Length
0.26 in
Barrel Outside Diameter
0.14 in
For Wire Size
18 AWG, 20 AWG, 22 AWG
Minimum Wire Size
22 AWG
Pin Diameter
0.07 in
Maximum Wire Size
18 AWG
Pin Length
0.49 in
Wire Size Range
22 AWG - 18 AWG

Details

Wire Range
22 to 18 AWG
Insulation Type
Non-Insulated
Insulation Color
Bare
Seam
Brazed
Item
Pin Terminal
Connection Material
Copper
Terminal Connection
Crimp
Max. Temp.
302 Degrees F
Connection Type
Crimp
Max. Voltage
2,000 V
Standards
UL Listed
Features
Barrel of Terminal Internally Beveled to Provide Quick and Easy Wire Insertion, Brazed Seam Protects Terminal From Splitting During Crimp Process, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Solid Pin Design
Terminal Type
Pin
Compatible Manufacturer Model Number
CT-100, CT-1570, CT-200, CT-2300 (CD-570), CT-2500 (CT-2570CH), UP14ZLW (CD-570)
Contact Finish
Tin
Contact Material
Copper
Barrel Style
Serrated
Maximum Operating Temperature
302 Degrees F
Compatible with Product Type
Controlled Cycle Hand Tools, Crimp Heads for Pneumatic CT-600-A Tool, Plier Tools
Special Features
Barrel of Terminal Internally Beveled to Provide Quick and Easy Wire Insertion, Brazed Seam Protects Terminal From Splitting During Crimp Process, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Solid Pin Design
Seam Style
Brazed
Maximum Voltage
2,000 V
Insulation Coverage
None
Insulation Material
None
Termination Style
Crimp

Description

Pin Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Pin Diameter 0.07 in, Pin Length 0.49 in, Seam Style Brazed, Standards UL Listed, Termination Style Crimp, Barrel Inside Diameter 0.06 in, Barrel Length 0.26 in, Barrel Outside Diameter 0.14 in, Barrel Style Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.