Panduit
22-18 AWG Vinyl Fork Terminal #6 Stud PK1000, Max. Voltage: 600V
- Zoro #: G0789789
- Mfr #: PV18-6FX-MY
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 22 to 18 AWG
- Insulation Type: Vinyl
- Stud Size: #6
- Insulation Color: Red
- Max. Voltage: 600V
- Seam: Brazed
- Connection Material: Tin-Plated Copper
- Standards: UL Listed 587H E52164; CSA Certified LR31212
$271.99
Pk of 1000, $0.27/ea
Subtotal: $271.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10, Max. Voltage: 600V PV2-14R-XY
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 EDNF14-250FIB-Q
- PANDUIT Ring, Hd, Nylon Ins, 16-12 Awg, #10, PK50 PN12-10HDR-L
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50, Max. Voltage: 2000V P10-8RHT6-L
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V PNF10-10LF-D
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 P14-14R-C
- PANDUIT Ring Terminal, vinyl insulated, 16 - 14 PV14-4RB-3K
- PANDUIT 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000, Max. Voltage: 600V PV18-10F-MY
- PANDUIT Ring Term, narrow tongue, vinyl Insul, 16 - 14, PV14-6RN-M, PK 1000 PV14-6RN-M
- HAINES PRODUCTS Replacement for Haines Products Hs-br38 HS-BR38 HAINES PRODUCTS
- DISCO Blue Nyln 16-14 WireTerminal #6 Stud Size Ring Type 3617PK
- Panduit Wire Connectors & Disconnects