Panduit

22-18 AWG Vinyl Ring Terminal #8 Stud PK100


original price: $66.45
10% off
new price: $59.79
/pk 100, $0.60/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Wire Range 22 AWG to 18 AWG
  • Insulation Type Vinyl
  • Stud Size #8
  • Insulation Color Red
  • Seam Brazed
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Stud Size #8
Tongue Width - Wire Connector 0.31 in
Overall Length 0.91 in
Width 0.3"
Length 0.9"
Overall Length (In.) 0.91
Maximum Metric Conductor Size (mm²) 1.5
Tongue Width (mm) 7.9
Wire Strip Length (In.) 45062
Tongue Width (In.) 0.31
Maximum Wire Size (AWG) #18
Minimum Copper Conductor Size (AWG) #22
Maximum Wire Insulation Diameter (mm) 3.8
Minimum Metric Conductor Size (mm²) 0.5
Stud Hole Size (In.) #8
Maximum Wire Insulation Diameter (In.) 0.15
Overall Length (mm) 23.1
Minimum Wire Size (AWG) #22
Wire Strip Length (mm) 7.9
Maximum Copper Conductor Size (AWG) #18
Stud Hole Size (mm) 4
Overall Width (In.) 0.31
Overall Width (mm) 7.9
Maximum Wire Size 18 AWG
Minimum Wire Size 22 AWG
Tongue Width 0.31 in
Maximum Metric Conductor Size (mm²) 1.5
Minimum Metric Conductor Size (mm²) 0.5

Description

Ring Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Tongue Width 0.31 in, Contact Material Copper, Standards CSA C22.2 No. 65, UL486A-486B, Overall Length 0.91 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.