Panduit
27.6" L Heavy Duty Cable Tie NAT PK 50
- Zoro #: G4523906
- Mfr #: PLT8LH-L
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 27.60"
- Color: natural
- Width: 0.30"
- Color - Cable Tie: Natural
- Tensile Strength: 120 lb.
- Width - Cable Tie: 0.30"
- Max. Bundle Dia.: 8.00"
$57.75
Pk of 50, $1.16/ea
Subtotal: $57.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Stainless Steel Cable Tie, 23.4"L, PK50 MLT6SH-LP316
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 SGABM20-AV-C300
- PANDUIT 4-1/4" L, 1/2" W, natural Plastic Cable Tie Mount, Package quantity: 100 MTP3S-E10-C
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 MLT4EH-LP316
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK100 PLT1M-C2
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 S24-175-L0
- PANDUIT 10-13/64" L, 5/16" W, Black Metal Stainless Steel Cable Tie, Indoor/Outdoor: Harsh MLTFC2.7H-LP316
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 PLT8H-C
- PANDUIT CABLE TIE 14.5" 120LB, 4" BUNDLE DIAMETER, NATURAL 50/PK ROHS, PK 50 PLT4H-L
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength CT265CL-GREEN
- GARDNER BENDER Gb-Gardner Bender 10095VDV Data Com Cable Tie Assortment 3388915
- Panduit Cable Ties