Panduit
29-17/32" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 10
Mfr # S30-120-X
Zoro # G3180438
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 120 lb.
- Max. Bundle Dia. 8.58 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Explore More Products
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 100 BT4I-C
- PANDUIT Cable Tie, 6.8"L, Nylon, Black, PK100 IT940-C0
- PANDUIT Cable Tie, 7.2"L, Nylon, Black, PK1000 CBR2M-M0
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK SMP16A-3X0
- PANDUIT Cable Tie, 6.7"L, Nylon, White, PK100 SSM2S-C
- PANDUIT Cable Tie Mount, Screw Applied, PK100 MTP2H-E10-C
- PANDUIT 4-45/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100 S5-50-C
- PANDUIT Cable Tie, 7.4"L, Nylon, Gray, PK500 PLM2S-D5
- PANDUIT Cable Tie Mount, Through Panel, PK100 PM2H25-C
- US CABLE TIES Cable Tie, 4", 18 lb, UV Black Nylon, 1000 Pack LD4B1000
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 NW-10-G02-BK
- Panduit Cable Ties