Panduit
3-29/32" L, 3/32" W, White Plastic Cable Tie, Package quantity: 1000
- Zoro #: G0784170
- Mfr #: PLT1M-M10
Hover or click to zoom Tap to zoom
Key Features
- Length: 3-29/32"
- Color: White
- Width: 3/32"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Miniature
- Indoor/Outdoor: Plenum
$45.18
Pk of 1000, $0.05/ea
Subtotal: $45.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT1M-M10
- Zoro #G0784170
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Details
Color | White |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Miniature |
Indoor/Outdoor | Plenum |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Design | One-Piece Locking Wedge |
Thickness | 3/64" |
Description
Cable Tie,3.9 In.L,Nylon,White,PK1000, Package Quantity 1000
Reviews of Panduit #PLT1M-M10
Explore more
- PANDUIT Retained Tension Tie, 304 SS, Heavy, 11. MRT2H-L4
- PANDUIT 11.5" L Cable Tie NAT PK 1000 PLT3S-M
- PANDUIT Cable Tie, 7.87" L, Nylon, White, PK100 SR8-50-C
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 ABM112-AT-D
- PANDUIT 24-45/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 PLT7LH-C
- PANDUIT Masonry Push Mount, Standard, .31" (7.9m MPMWH32-L0
- PANDUIT Marker Tie, Wrap, 4.2L (107mm), Miniatur BM1M-M0
- PANDUIT 5-39/64" L, 9/64" W, Green Plastic Cable Tie, Package quantity: 1000 PLT1.5I-M5
- PANDUIT Cable Tie Mount, Right Angle Base, 3" (7 RAFCBI3-S6-M20
- MONOPRICE Wire Cable Tie 290M/Reel, Green 1409
- WILMAR / PERFORMANCE TOOL 150 pc Cable Ties 1482
- Panduit Cable Ties