Panduit
30-1/2" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100
Mfr # PLT9LH-C
Zoro # G0786200
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5/16"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 9 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Explore More Products
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 UCT3S-X0
- PANDUIT Cable Tie Mount, Standoff, 4.6" (116.8mm PP2S-S10-C0
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 BT3I-M30
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 PLT12EH-C0
- PANDUIT Cable Tie, 14.5L (368mm), Standard, Flam PLT4S-M69
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre TM3S8-M69
- PANDUIT 5/8" L, 7/16" W, natural Plastic Cable Tie Mount, Package quantity: 1000 TM2S6-M
- PANDUIT 9-45/64" L, 9/64" W, natural Plastic Cable Tie, Package Quantity: 1000 PLT2.5I-M
- PANDUIT 7-13/32" L, 3/16" W, Yellow Plastic Marking Cable Tie, Package quantity: 500 PL3M2S-D4Y
- US CABLE TIES Cable Tie, 8", Screw Mount, Natural Nylon, 100 Pack SMH8N100
- SOUTH MAIN HARDWARE 8-in Black, UV Resistant Fuel Hose Ties 224108
- Panduit Cable Ties