Panduit
3.9" CABLE TIE 18LB .87", BUNDLE DIA GREEN/WHITE, 50/PK ROHS, PK 50
- Zoro #: G0168814
- Mfr #: PLT1M-L5-10
Hover or click to zoom Tap to zoom
Help us improve our
product images
$8.53
Must order in multiples of 10
Subtotal: $85.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PLT1M-L5-10 Specifications
- Zoro #: G0168814
- Mfr #: PLT1M-L5-10
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Panduit #PLT1M-L5-10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT CABLE TIE 4" 18LB, .90 BUNDLE DIAMETER, NATURAL BT1M-M
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 29.7 (754m MLT8EH-LP
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 PLT.6SM-C
- PANDUIT HOOK & LOOP TIE 8" 40LB, 1.91" BUNDLE DIA .50"W, BLACK EACHES HLT2I-X0
- PANDUIT Cable Tie, 40.1"L, Nylon, White, PK100 PLT12EH-C
- PANDUIT 12" L, Maroon Nylon HLSP3S-X12
- PANDUIT 11.5" CABLE TIE 30LB 3.00 MA, BUNDLE DIA BLUE PK100, ROHS, PK 100 PLT3S-C186
- PANDUIT Cable Tie, Releasable, 8.4L (213mm), Lig PRT2H-TL
- PANDUIT MLT Tie, 316 SS, Fully Coated, Heavy, 18 MLTFC5.4H-CP316
- PANDUIT Ctie, Mbarb, 6.1l, Intm, Hs, Nat, PK1000 BT1.5I-M39
- POWER FIRST 7.9" L, natural Nylon 36J149
- Panduit Cable Ties