Panduit
4-13/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000
- Zoro #: G0784353
- Mfr #: PLT1S-M0
Hover or click to zoom Tap to zoom
Key Features
- Length: 4-13/16"
- Color: Black
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Plenum
$87.35
Pk of 1000, $0.09/ea
Subtotal: $87.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT1S-M0
- Zoro #G0784353
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 4-13/16" |
Width | 0.19" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Standard |
Indoor/Outdoor | Plenum |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Design | One-Piece Locking Wedge |
Thickness | 3/64" |
Description
Cable Tie,4.8 In.L,Nylon,Black,PK1000, Package Quantity 1000
Reviews of Panduit #PLT1S-M0
Explore more
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 BT2LH-TL
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 PUM-071-4S-D30
- PANDUIT Cable Tie Clamp, 7.9" L, Nylon, White, PK100 SC8-50-S10-C
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 HLSP1.5S-X0
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 PLT5EH-Q
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 3/64" PLC2S-S10-M0
- PANDUIT Pan Steel Tie, 304ss, Std, 14.3l, Ts890, PK50 MLT4S-L
- PANDUIT MLT Tie, 316 SS, Fully Coated, Heavy, 12 MLTFC3.4H-CP316
- PANDUIT Cable Tie, 14.5"L, Nylon, White, PK250 PLT4H-TL10
- VELCRO USA, INC VELCRO® Brand Reusable Self-Gripping Ties, 1/2 x Eight Inches, Black/Gray, 50 Ties/Pack 90924
- ELECTRIDUCT Cable Station 2 Mountable Organizer- Gray CT-RI-CS04-GY
- Panduit Cable Ties