Panduit
4 AWG Vinyl Ring Terminal 1/4" Stud PK20
- Zoro #: G0789999
- Mfr #: PV4-14R-E
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 4 AWG
- Insulation Type: Vinyl
- Stud Size: 1/4"
- Insulation Color: Yellow
- Connection Material: Tin-Plated Copper
- Max. Voltage: 600V
- Seam: Brazed
- Standards: cULus Listed 587H E52164
$67.99
Pk of 20, $3.40/ea
Subtotal: $67.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 PN10-56RX-L
- PANDUIT Disconnect, F.187x.020, 16-14 Awg, PK100 D14-188-C
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK1000, Insulation Color: Red PNF18-8R-M
- PANDUIT Locking Fork Terminal, expanded vinyl in PV14-6LFX-M
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 PV14-10LF-M
- PANDUIT Flanged Fork Terminal, nylon insulated, PN14-10FF-C
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 EV10-10RB-Q
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50, Max. Voltage: 600V PV10-10LFX-L
- PANDUIT Locking Fork Terminal, funnel entry, nyl PNF10-8LF-2K
- GROTE 22-18 AWG Nylon Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper 83-2207
- 3M 26-24 AWG Nylon Ring Terminal #4 Stud PK1000 MN24-4RK
- Panduit Wire Terminals