Panduit
40-5/32" L, 0.35" W, natural Plastic Cable Tie, Package quantity: 10
- Zoro #: G3180639
- Mfr #: S40-175-X
Hover or click to zoom Tap to zoom
Key Features
- Color: natural
- Tensile Strength: 175 lb.
- Max. Bundle Dia.: 11.61 in
- Material: Nylon 6.6
- Temp. Range: -40 to 85°C
- Cable Tie Duty: Heavy Duty
- Standards: UL 62275 Compliant
- Tensile Strength - Cable Tie: 175 lb
$4.49
Pk of 10
Must order in multiples of 2
Subtotal: $8.98
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 PLT2S-M20
- PANDUIT Cable Tie, 5.7"L, Nylon, Black, PK500 PLST30SC-D30
- PANDUIT 7.4" L Cable Tie Aqua PK 100 PLT2S-C76
- PANDUIT Cable Tie, 7.2"L, Nylon, Black, PK1000 CBR2M-M0
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 PLT1.5M-C0
- PANDUIT Panel Mount Tie w/o Pilot, 10.1L (257mm) SSPM2.5H-L300
- PANDUIT Cable Tie, 4.3"L, Nylon, Black, PK1000 PLF1M-M0
- PANDUIT Cable Tie, 9.8"L, Nylon, Black, PK250 PLT2.5H-TL0
- PANDUIT AERIAL SUPPORT TIE 6.9" 100LB1.5" BUNDLE DIAMETER, PK 100 105087
- RIP-TIE Reusable Strap, Grey, 1"x6", PK100 HB-06-100-GY
- 3M 4.1" L Cable Tie Black PK 1000 CT4BK18-M
- Panduit Cable Ties