Panduit
41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor
- Zoro #: G0789350
- Mfr #: PUM-100-C0
Hover or click to zoom Tap to zoom
Key Features
- Length: 41/64"
- Color: Black
- Width: 41/64"
- Item: Cable Tie Mount
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Not Applicable
- Indoor/Outdoor: Outdoor
$32.42
Pk of 100, $0.32/ea
Subtotal: $32.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PUM-100-C0 Specifications
- Zoro #: G0789350
- Mfr #: PUM-100-C0
- UPC #: 7498339816
- Length: 41/64"
- Color: Black
- Width: 41/64"
- Item: Cable Tie Mount
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Not Applicable
- Indoor/Outdoor: Outdoor
- Locking Style: Not Applicable
- Basic Material: Plastic
- Package Quantity: 100
- Country of Origin (subject to change): Costa Rica
Description
Cable Tie Mount,Through Panel,PK100, Package Quantity 100
Reviews of Panduit #PUM-100-C0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 BT2M-C
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 ABM100-S6-D69
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 100 ACC19-AT-C0
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 PLT3H-TL109
- PANDUIT Cable Tie, In-Line, 14.1L (358mm), Light IT9100-CUV2
- PANDUIT Cable Tie, 7.2"L, Nylon, Black, PK1000 CBR2M-M0
- PANDUIT Cable Tie, 7.4"L, Nylon, Green, PK1000 PLT2S-M55
- PANDUIT Cable Tie, 2-Piece, 5.5L (140mm), Miniat SST1.5M-M0
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK1000 PLM1M-M8
- ROADPRO Cable Ties, 7", PK25 RPCT-725
- PANDUIT 7-13/32" L, 0.19" W, Fluorescent Pink Plastic Cable Tie, Package quantity: 1000 PLT2S-M59
- Panduit Cable Ties