Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

43-5/16" L, 0.35" W, Black Nylon Cable Tie, PK 100

  • Zoro #: G0783793
  • Mfr #: PLT13H-C0
$185.95 ($1.86/unit)
  • Design: One-Piece Locking Wedge
  • Length: 43-5/16"
  • Color: Black
See full product details
This item ships free.

Panduit #PLT13H-C0 Specifications

  • Zoro #: G0783793
  • Mfr #: PLT13H-C0
  • Design: One-Piece Locking Wedge
  • Length: 43-5/16"
  • Color: Black
  • Material: Weather Resistant Nylon 6.6
  • Width: 0.35"
  • Cable Tie Duty: Heavy Duty
  • Item: Cable Tie
  • Indoor/Outdoor: Outdoor
  • Tensile Strength: 175 lb.
  • Locking Style: Locking
  • Basic Material: Nylon
  • Thickness: 5/64"
  • Package quantity: 100
  • Country of Origin (subject to change): Singapore
Feedback Help us improve our product information

Description

Cable Tie,43.3 In.L,Nylon,Black,PK100, Package Quantity 100

Reviews of Panduit #PLT13H-C0