Panduit
5-39/64" L, 9/64" W, Black Plastic Cable Tie, Basic Material: Nylon
- Zoro #: G0783303
- Mfr #: PLT1.5I-M100
Hover or click to zoom Tap to zoom
Key Features
- Length: 5-39/64"
- Color: Black
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: Weather Resistant Polypropylene
- Cable Tie Duty: Intermediate
- Indoor/Outdoor: Outdoor
$110.29
Pk of 1000, $0.11/ea
Subtotal: $110.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT1.5I-M100
- Zoro #G0783303
- Country of OriginCosta Rica
- Category Cable Ties
Dimensions
Length | 5-39/64" |
Width | 9/64" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Weather Resistant Polypropylene |
Cable Tie Duty | Intermediate |
Indoor/Outdoor | Outdoor |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Design | One-Piece Locking Wedge |
Thickness | 3/64" |
Description
Cable Tie,5.6 In.L,Nylon,Black,PK1000, Package Quantity 1000
Reviews of Panduit #PLT1.5I-M100
Explore more
- PANDUIT Cable Tie Mount, Screw Applied, PK100 MTP5H-E6-C
- PANDUIT Cable Tie, 24.4", Nylon, White, PK100 BT7LH-C
- PANDUIT MLT Wave Tie, 304 SS, Standard, 14.3 (36 MLT4WS-TL
- PANDUIT Cable Tie Mount, Without Adhesive, .50"x ABM1M-M0
- PANDUIT 7.4" L Heavy Duty Cable Tie Brown PK 100 PLT2S-C71
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 BC2S-S10-C0
- PANDUIT Imlt Tie, 316L Ss, Heavy, 90 Degree Bend98Mm (39.3"), (25 Pack), 25PK IMLT304H-Q6L
- PANDUIT Cable Tie, 5.6L (142mm), Intermediate, N PLT1.5I-M8
- PANDUIT Cable Tie, 4"L, Nylon, Blue/Violet, PK50 PLT1M-L6-7
- RIP-TIE Hook and Loop Tape, 1/2"x600 ft. G-60-1SP-BK
- MIDWEST FASTENER 21" Natural Nylon Plastic Cable Ties 50PK 08036
- Panduit Cable Ties