Panduit
5-39/64" L, 9/64" W, Green Plastic Cable Tie, Indoor/Outdoor: Indoor
- Zoro #: G0783349
- Mfr #: PLT1.5I-M109
Hover or click to zoom Tap to zoom
Key Features
- Length: 5-39/64"
- Color: Green
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 18 lb.
- Material: polypropylene
- Cable Tie Duty: Intermediate
- Indoor/Outdoor: Indoor
$116.92
Pk of 1000, $0.12/ea
Subtotal: $116.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT1.5I-M109
- Zoro #G0783349
- Country of OriginCosta Rica
- Category Cable Ties
Dimensions
Length | 5-39/64" |
Width | 9/64" |
Details
Color | Green |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | polypropylene |
Cable Tie Duty | Intermediate |
Indoor/Outdoor | Indoor |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Design | One-Piece Locking Wedge |
Thickness | 3/64" |
Description
Cable Tie,5.6 In.L,Nylon,Gray,PK1000, Package Quantity 1000
Reviews of Panduit #PLT1.5I-M109
Explore more
- PANDUIT Heavy Duty Fir Tree Push Mount (500 Pack), Hole Size 0.354", Weather Resistant PUME925-D350
- PANDUIT 3-29/32" L, 3/32" W, Green Plastic Cable Tie, Package quantity: 1000 PLT1M-M109
- PANDUIT Cable Tie, 4"L, Nylon, Blue/Red, PK50 PLT1M-L6-2
- PANDUIT Wing Push Mount Tie, 6.7L (170mm), Stand PLWP1.5SA-D
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 BT2I-C0
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 PLT5S-C0
- PANDUIT MLT Wave Tie, 304 SS, Standard, 26.8 (67 MLT8WS-LP
- PANDUIT Stainless Steel Cable Tie, 42.2"L, PK25 MLT12EH-Q
- PANDUIT Umbrella Push Mount Tie, 7.0L (177mm), S PLUP40SE-D
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 TTR-35RX0
- PANDUIT Cable Tie Mount, Epoxy Applied, NAT, EMS-A-D, PK 500 EMS-A-D
- Panduit Cable Ties