Panduit
5-39/64" L, 9/64" W, Green Plastic Cable Tie, Package quantity: 1000
- Zoro #: G0783400
- Mfr #: PLT1.5I-M5
Hover or click to zoom Tap to zoom
Key Features
- Length: 5-39/64"
- Color: Green
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Intermediate
- Indoor/Outdoor: Plenum
$71.72
Pk of 1000, $0.07/ea
Subtotal: $71.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT1.5I-M5
- Zoro #G0783400
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 5-39/64" |
Width | 9/64" |
Details
Color | Green |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Intermediate |
Indoor/Outdoor | Plenum |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Thickness | 3/64" |
Design | One-Piece Locking Wedge |
Description
Cable Tie,5.6 In.L,Nylon,Gray,PK1000, Package Quantity 1000
Reviews of Panduit #PLT1.5I-M5
Explore more
- PANDUIT 9-45/64" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 100 PLT2.5I-C
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W PLT3H-TL100
- PANDUIT Cable Tie Mount, Metal Detectable Polypr TM2S8-C186
- PANDUIT Cable Tie, 40.1"L, Nylon, White, PK100 PLT12EH-C
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABMM-A-C20
- PANDUIT MLT Tie, 304 SS, Double Wrap, Super Heav MLT4DSH-Q
- PANDUIT 14-1/2" L, 0.19" W, Gray Plastic Cable Tie, Package quantity: 1000 PLT4S-M8
- PANDUIT CABLE TIE 15.1" 50LB, 4" BUNDLE DIAMETER, NATURAL 100/PK ROHS, PK 100 BT4S-C
- PANDUIT Adhesive Back Mount, 1-1/8" X 1-1/8" X 5 (300 Pack), 300PK SMP18A-3X0
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 50pcs- White CT-NCC-025-50-WT
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABM112-A-C
- Panduit Cable Ties