Panduit
5-39/64" L, 9/64" W, Red Plastic Cable Tie, Package quantity: 1000
- Zoro #: G0783498
- Mfr #: PLT1.5I-M2
Hover or click to zoom Tap to zoom
Key Features
- Length: 5-39/64"
- Color: Red
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Intermediate
- Indoor/Outdoor: Plenum
$76.27
Pk of 1000, $0.08/ea
Subtotal: $76.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PLT1.5I-M2 Specifications
- Zoro #: G0783498
- Mfr #: PLT1.5I-M2
- UPC #: 7498354146
- Length: 5-39/64"
- Color: Red
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Intermediate
- Indoor/Outdoor: Plenum
- Locking Style: Locking
- Basic Material: Nylon
- Package Quantity: 1000
- Design: One-Piece Locking Wedge
- Thickness: 3/64"
- Country of Origin (subject to change): Singapore
Description
Cable Tie,5.6 In.L,Nylon,Red,PK1000, Package Quantity 1000
Reviews of Panduit #PLT1.5I-M2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 100 ACC19-A-C
- PANDUIT Metal Tie Retained Tension Tool, Heavy T MTRTH
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 HLSP1.5S-X12
- PANDUIT Heavy Duty Fir Tree Push Mount (500 Pack), Hole Size 0.354", Weather Resistant PUME925-D350
- PANDUIT 1-1/8" L, 1-1/8" W, White Plastic Cable Tie Mount, Package quantity: 100 ABDCM30-A-C
- PANDUIT Cable Tie, In-Line, 15.3L (389mm) Light IT9115-CUV5B
- PANDUIT Cable Tie, 11.5"L (292mm) Standard, Nylo PLT3S-M120
- PANDUIT Cable Tie, Min, 4", Halar, Mn, PK1000 PLT1M-M702Y
- PANDUIT Cable Tie, 14.8"L, Nylon, Black, PK250 ILT4LH-TL0
- X1 TOOLS 4-1/4" Green Reusable Silicone Ties, FDA Food Grade, 90PK X1E-CON-CAB-SIL-4020x90
- RETYZ Releasable Tie, 20PK WKT-S14FG-HA
- Panduit Cable Ties