Panduit
55/64" L, 39/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Indoor
Mfr # TM3S10-M30
Zoro # G0795343
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb
- Material Heat Stabilized Nylon 6.6
- Temp. Range -60 to 115°C
- Cable Tie Duty Not Applicable
- Standards UL 94 V-2, cULus 62275, CE Compliant
Explore More Products
- PANDUIT Cable Tie, Eh, Rel, 9in, Wr, Bl, PK25 PRT2EH-Q0
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 ABM100-A-D20
- PANDUIT Cable Tie Mount, Screw Applied, PK100 MTP2H-E10-C
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 S24-175-L0
- PANDUIT Panduit® Pan-ty® Tefzel Cable Ties (ETFE) - 11.6" Long - 50 Lb Tensile Strength - 100 pc pack TF11
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 TA1S8-M0
- PANDUIT Cable Tie, In-Line, 10.4L (264mm), Inter CBR3I-M3
- PANDUIT Heat Trace MLT Wave Tie, 304 SS, Extra Heavy, HTMLT16WEH-Q, PK 25 HTMLT16WEH-Q
- PANDUIT Cable Tie, 27.5"L, Nylon, White, PK500 SST8H-D
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - UV Black CTR1100BLK
- TY-RAP 10" L Cable Tie PK 10 SS10-180-10
- Panduit Cable Ties