Panduit
Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack
Mfr # PLT1.5I-M0
Zoro # G8487053
$62.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 5.6"
- Color Black
- Width 0.14"
- Color - Cable Tie Black
Explore More Products
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 PLT1.5I-C0
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye CM4S-L8
- PANDUIT Cable Tie Kit, Extra-Heavy, Acetal, 25 D DTKEH-0
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 BT4I-M
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 DT8EH-Q0
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 PLT1M-C86
- PANDUIT 8" L, 9/64" W, Black Plastic Cable Tie, Material: Nylon 6.6 PLT2I-M300
- PANDUIT Tie Harness Mount, CLT, Push, .54" (13.7 THMSP25-C30
- PANDUIT Mount Assembly Bt Tie Side-Fixed, Parall (500 Pack), 500PK CMSA24-B2S-D300
- SOUTH MAIN HARDWARE 11-in 75-lb, Black, 100 Standard Nylon Tie 220162
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN G-05-030-GN
- Panduit Cable Ties