Panduit
6-13/16" L, 0.19" W, Black Plastic Cable Tie, Thickness: 3/64"
- Zoro #: G0788571
- Mfr #: PRWP1.5S-D0
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 1-1/2 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Standard
- Standards: UL Recognized, UL 62275 Compliant, CE Compliant
- Tensile Strength - Cable Tie: 50 lb
$198.99
Pk of 500, $0.40/ea
Subtotal: $198.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 2-Piece, 6.7L (172mm), Standa SST2S-C0
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #10 Scr TM3S2510-M39
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 1000 BT4M-M
- PANDUIT 12" L Cable Tie NAT PK 100 BT3S-C
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 PLT1M-L3-10
- PANDUIT 5-39/64" L, 9/64" W, Yellow Plastic Cable Tie, Package quantity: 1000 PLT1.5I-M4Y
- PANDUIT Cable Tie, 6.7"L, Nylon, Black, PK1000 SST2S-M0
- PANDUIT Cable Tie, In-Line, 13.6L (345mm), Inter CBR4I-M0
- PANDUIT Cable Tie, 11.4L (290mm), Intermediate, PLT3I-M3
- RIP-TIE Hook and Loop Tape, 3/8x600 ft. W-60-PSP-RD
- X1 TOOLS 7-1/2" Blue Reusable Silicone Ties, FDA Food Grade, 90PK X1E-CON-CAB-SIL-8010x90
- Panduit Cable Ties