Panduit
6-13/16" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 500
- Zoro #: G0786377
- Mfr #: PLWP1.5S-D
Hover or click to zoom Tap to zoom
Key Features
- Length: 6-13/16"
- Color: natural
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Indoor
$130.39
Pk of 500, $0.26/ea
Subtotal: $130.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PLWP1.5S-D Specifications
- Zoro #: G0786377
- Mfr #: PLWP1.5S-D
- UPC #: 7498354310
- Length: 6-13/16"
- Color: natural
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Indoor
- Locking Style: Locking
- Basic Material: Nylon
- Package Quantity: 500
- Design: Wing Push Mount Tie
- Thickness: 3/64"
- Features: Cross Section: StandardLocking StylePackaging:Bulk Pkg Qty: 500Bulk Ctn Qty: 5000
- Country of Origin (subject to change): Singapore
Description
Cable Tie,6.8 In.L,Nylon,White,PK500, Package Quantity 500
Reviews of Panduit #PLWP1.5S-D
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Cable Tie Mount, .43" (10.9mm)W, #6 Scre TM2S6-M30
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 PLT1M-C4Y
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 PLT1M-C5
- PANDUIT 7-13/16" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 500 PLWP2S-D
- PANDUIT Cable Tie, 5.3"L, Nylon, White, PK1000 SST1.5I-M
- PANDUIT Cbltie, Mini, 4", Ht-Rst Nyl, Blk, PK5000 PLT1M-XMR30
- PANDUIT 27/64" L, 5/32" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Indoor PBMSL-H25-M30
- PANDUIT MLT Wave Tie, 304 SS, Standard, 14.3 (36 MLT4WS-LP
- PANDUIT Cable Tie, 5.6L (142mm), Intermediate, N PLT1.5I-C3
- ECM INDUSTRIES 100Pk 5" Blk Push Tie CTPM5-40100UVB
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Yellow, 1000/Case CT433C
- Panduit Cable Ties