Panduit
6-13/16" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000
- Mfr # SSB2S-M0
- Zoro # G0793681
$370.99
Subtotal: $370.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Length 6-13/16"
- Color Black
- Width 3/16"
- Tensile Strength 30 lb.
- Max. Bundle Dia. 1-1/4 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT Cable Tie, 8"L, Nylon, Purple, PK1000 PLT2I-M7
- PANDUIT 7-13/32" L, 0.19" W, Green Plastic Cable Tie, Package quantity: 1000 PLT2S-M5
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 MLT4EH-LP
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T GS4H-E
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 BT4M-C
- PANDUIT Cable Tie, Min, 3.1", Nat, PK100 PLT.7M-C
- PANDUIT Cable Tie, 40.1"L, Nylon, White, PK100 PLT12EH-C
- PANDUIT Wing Push Mount Tie, 4.3L (109mm), Minia PLWP1M-D0
- PANDUIT Cable Tie, Int, 5.6", Hswr, Bl, PK1000 PLT1.5I-M300
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK50, Package quantity: 50 OW-16-G50-BK
- MUTUAL INDUSTRIES 7"L Colored Zip Ties, 100 pk 14970-7 NBL
- Panduit Cable Ties