Panduit

6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000

Panduit 6-13/64" L,  0.19" W,  natural Plastic Cable Tie,  Package quantity: 1000 PLT1.5S-M
Hover or click to zoom Tap to zoom
$94.45
pkg. of 1000 ($0.09/ea)
  • Length: 6-13/64"
  • Color: natural
  • Width: 0.19"
See full product details
This item ships free.

Total: $94.45

Panduit #PLT1.5S-M Specifications

  • Length: 6-13/64"
  • Color: natural
  • Width: 0.19"
  • Item: Cable Tie
  • Tensile Strength: 50 lb.
  • Material: Nylon 6.6
  • Cable Tie Duty: Standard
  • Indoor/Outdoor: Indoor
  • Locking Style: Locking
  • Basic Material: Nylon
  • Package Quantity: 1000
  • Design: One-Piece Locking Wedge
  • Thickness: 3/64"
  • Country of Origin (subject to change): Singapore

Description

Cable Tie,6.2 In.L,Nylon,White,PK1000, Package Quantity 1000

Reviews of Panduit #PLT1.5S-M