Shop All Cable Ties
Panduit
6.3" L Miniature Cable Tie NAT PK 100
Mfr # BT1.5M-C
Zoro # G0680933
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.09"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BT1.5M-C
- Zoro # G0680933
- UPC # 074983602940
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 6.3" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 1.50" |
Approximate Length - Cable Tie | 6" |
Length - Cable Tie | 6.30" |
Approximate Length | 6" |
Thickness | 0.04" |
Nominal Max. Bundle Dia. | 1 1/2 in |
Actual Length | 6.3 in |
Nominal Length | 6 1/2 in |
Depth | 6.30" |
Minimum Bundle Diameter (In.) | 0.03 |
Body Thickness (In.) | 0.046 |
Minimum Bundle Diameter (mm) | 0.8 |
Body Width (mm) | 2.4 |
Body Width (In.) | 0.095 |
Overall Length (In.) | 6.3 |
Maximum Bundle Diameter (In.) | 1.5 |
Overall Length (mm) | 160 |
Body Thickness (mm) | 1.2 |
Maximum Bundle Diameter (mm) | 38.1 |
Description
Cable Tie, Standard, Actual Length 6.3 in, Width 0.09 in, Nominal Length 6 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Miniature, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 1.5 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 30A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM30)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT 4" L Miniature Cable Tie NAT PK 1000 (BT1M-M)
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 (S15-50-C)
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- Panduit Cable Ties