Panduit
7-13/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 500
Mfr # PLWP2S-D0
Zoro # G0786410
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-3/4 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Cable Tie Duty Standard
Explore More Products
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 S4-18-M0
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 PLT1.5S-C0
- PANDUIT Aerial Support Tie, 8.4"L (214mm), Weath AST20-5-C100
- PANDUIT Wire Clip, 0.19" Bundle, Black, PK100 ACC19-A-C20
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 BT1.5M-C
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 PLT.6SM-M
- PANDUIT MLT Tie, 316 SS, Heavy, 33.0 (838mm), .0 MLT10H-LP316
- PANDUIT Tie Harness Mount, 1 Tie, HS BL THM1SC-C30
- PANDUIT MLT Tie, 304 SS, Double Wrap, Super Heav MLT4DSH-Q
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK250 PLC4H-S25-TL
- METRA ELECTRONICS 8 INCH CABLE TIE BLACK, PK 100 BCT8
- Panduit Cable Ties