Panduit
7-13/16" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 500
- Zoro #: G0786438
- Mfr #: PLWP2S-D
Hover or click to zoom Tap to zoom
Key Features
- Length: 7-13/16"
- Color: natural
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Indoor
$121.65
Pk of 500, $0.24/ea
Subtotal: $121.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLWP2S-D
- Zoro #G0786438
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 7-13/16" |
Width | 0.19" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Standard |
Indoor/Outdoor | Indoor |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 500 |
Design | Wing Push Mount Tie |
Thickness | 0.052" |
Features | Locking Style: LockingCross Section: StandardProduct Segment: Electrical |
Description
Cable Tie,7.8 In.L,Nylon,White,PK500, Package Quantity 500