Panduit
7-13/32" L, 0.19" W, Blue Plastic Cable Tie, Package quantity: 100
- Mfr # PLT2S-C6
- Zoro # G0784922
$22.35
Pk of 100, $0.22/ea
Subtotal: $22.35
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.88 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT 4-13/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 PLT1S-M0
- PANDUIT 14-1/2" L, 0.19" W, Gray Plastic Cable Tie, Package quantity: 100 PLT4S-C8
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 PLT2S-M20
- PANDUIT Cable Tie Strapping, Acetal, 50'L (15.2m DTRH-LR0
- PANDUIT 1" L, 1" W, Black Plastic Cable Tie Mount, Package quantity: 500 ABM2S-A-D20
- PANDUIT Cable Tie, 32.09" L, Nylon, White, PK50 S32-175-L
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABMM-AT-C
- PANDUIT Imlt Tie, 304 Ss, Heavy, 521Mm (20.5"), (50 Pack), 50PK IMLT152H-L
- PANDUIT Cable Tie, 14.1"L, Nylon, Yellow, PK100 IT9100-CUV4Y
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie Brown PK 10 H-09-010-BN-WO
- RIP-TIE Heavy Duty Strap, Blue, 2"x24", PK10 OW-24-010-BU
- Panduit Cable Ties