Panduit
7-13/32" L, 0.19" W, Brown Plastic Cable Tie, Package quantity: 1000
- Zoro #: G0784977
- Mfr #: PLT2S-M1
Hover or click to zoom Tap to zoom
Key Features
- Length: 7-13/32"
- Color: Brown
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Tensile Strength - Cable Tie: 50 lb
$99.14
Pk of 1000, $0.10/ea
Subtotal: $99.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT2S-M1
- Zoro #G0784977
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 0.19" |
Details
Color | Brown |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Standard |
Tensile Strength - Cable Tie | 50 lb |
Indoor/Outdoor | Plenum |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 1000 |
Thickness | 3/64" |
Design | One-Piece Locking Wedge |
Description
Cable Tie,7.4 In.L,Nylon,Brown,PK1000, Package Quantity 1000
Reviews of Panduit #PLT2S-M1
Explore more
- PANDUIT Cable Tie Mount, Screw Applied, PK100 MTP5S-E6-C
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 PLT1.5I-C0
- PANDUIT Cable Tie, 17.71" L, Nylon, White, PK50 S18-175-L
- PANDUIT 7.9" L Cable Tie Silver PK 50 MLT2H-LPAL
- PANDUIT Cable Tie, Std, 14.5in, Wr Bl Poly, PK1000 PLT4S-M100
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABMM-A-C20
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m MLT4EH15-LP
- PANDUIT Cable Tie, 8"L, Nylon, Gray, PK1000 PLT2I-M5
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre TM3S8-M69
- SIMPSON STRONG-TIE 138x6 HVY Strap Tie HRS6
- AMERICAN MANTLE Lantrn Mantl Sgl Tie Bg2 785
- Panduit Cable Ties