Panduit
7-13/32" L, 0.19" W, Fluorescent Pink Plastic Cable Tie, Package quantity: 1000
- Zoro #: G0785062
- Mfr #: PLT2S-M59
Hover or click to zoom Tap to zoom
Key Features
- Length: 7-13/32"
- Color: Fluorescent Pink
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Indoor
$117.70
Pk of 1000, $0.12/ea
Subtotal: $117.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PLT2S-M59 Specifications
- Zoro #: G0785062
- Mfr #: PLT2S-M59
- UPC #: 7498334290
- Length: 7-13/32"
- Color: Fluorescent Pink
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Indoor
- Locking Style: Locking
- Basic Material: Nylon
- Package Quantity: 1000
- Thickness: 3/64"
- Design: One-Piece Locking Wedge
- Country of Origin (subject to change): Singapore
Description
Cable Tie,7.4 In.L,Nylon,Pink,PK1000, Package Quantity 1000
Reviews of Panduit #PLT2S-M59
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 MLT4S-CP
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Tensile Strength: 120 lb. PLC2H-S25-TL0
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABM112-A-C
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABM2S-AT-C
- PANDUIT Cable Tie Mount, Metal Detectable Nylon, TM3S8-C86
- PANDUIT 5-39/64" L, 9/64" W, Black Plastic Cable Tie, Basic Material: Nylon PLT1.5I-M100
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK1000 PLT1M-MP
- PANDUIT MLT Wave Tie, 304 SS, Standard, 14.3 (36 MLT4WS-LP
- PANDUIT CABLE TIE 11.5" 50LB, 3" BUNDLE DIAMETER, NATURAL 1000/PK ROHS, PK 1000 PLT3S-M
- RIP-TIE Strap, Heavy Duty, Violet, PK10, 1x30" N-30-010-V
- ECM INDUSTRIES 100Pk 4" Blk Ld Tie CT4-18100UVB
- Panduit Cable Ties