Panduit
7-13/32" L, 0.19" W, Gray Plastic Cable Tie, Package quantity: 100
- Zoro #: G0784992
- Mfr #: PLT2S-C8
Hover or click to zoom Tap to zoom
Key Features
- Length: 7-13/32"
- Color: Gray
- Width: 0.19"
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 1.88 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Standard
$22.89
Pk of 100, $0.23/ea
Subtotal: $22.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 24-45/64" L, 5/16" W, natural Plastic Cable Tie, Thickness: 5/64" PLT7LH-C0
- PANDUIT Pantypmtie, Hswr Nyl, Lth, 15,222, Blk, PK250 PLST4HS25-TL300
- PANDUIT Cable Tie, Metal Barb, 12.0L (305mm), St BT3S-M69
- PANDUIT Cable Tie, 8"L, Nylon, Gray, PK1000 PLT2M-M8
- PANDUIT 8-15/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 S8-50-M0
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 1000 ACC19-A-M
- PANDUIT 4-PORT SURFACE MOUNT UNLOADED, ADHESIVE BACKED MINI-COM, BLACK ROHS 195910
- PANDUIT Rounded Edge Mutiple Tie Plate, 4 Bundle MTPC4H-E10-C39
- PANDUIT Clamp Tie, 2-Piece, 7.4L (187mm), #6 (M3 SSC2S-S6-M0
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength CT265CL-YELLOW
- WRAP-IT Self-Gripping Cable Ties (Assorted 40-Pack) Black - Reusable Hook and Loop Ties A440-48BL
- Panduit Cable Ties