Panduit
7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable
- Zoro #: G0788300
- Mfr #: PRT2S-C
Hover or click to zoom Tap to zoom
Key Features
- Length: 7-13/32"
- Width: 0.19"
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 1.88 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Standard
- Standards: UL Listed, UL Recognized, CE, UL 62275 Compliant
$33.89
Pk of 100, $0.34/ea
Subtotal: $33.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 7-13/32" L, 0.19" W, Blue Plastic Cable Tie, Thickness: 3/64" PRT2S-M6
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 PLT4H-TL300
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon PLT1M-M8
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 PLT3I-M
- PANDUIT Cable Tie, 12.2"L, Nylon, Black, PK100 PLT3EH-NB-C0
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 BT4I-M
- PANDUIT 12-1/2" L, 3/16" W, Black Plastic Cable Tie, Basic Material: Nylon BW3S-D0
- PANDUIT Cable Tie, In-Line, 10.4L (264mm), Inter CBR3I-M3
- PANDUIT 14-1/2" L, 0.19" W, Gray Plastic Cable Tie, Package quantity: 1000 PLT4S-M8
- RIP-TIE Heavy Duty Strap, White, 1"x9", PK100 S-09-100-V
- RIP-TIE Reusable Strap, Violet, 1"x6", PK10 HB-06-010-Y
- Panduit Cable Ties