Panduit
7-13/32" L, 0.19" W, White Plastic Cable Tie, Package quantity: 1000
Mfr # PLT2S-M10
Zoro # G0784983
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.88 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Explore More Products
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 PP1S-S12-X
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 BT2LH-L
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 BT2M-M0
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK SMP16A-3X0
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St PRT4S-M4Y
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 MLT4H-LP316
- PANDUIT Cable Tie, In-Line, 7.6L, 193mm), Standa CBR2S-M30
- PANDUIT Cable Tie, 14.5L (368mm), Standard, Nylo PLT4S-M5
- PANDUIT Pan Stl Tie, 316ss, Lt-H, 20.5, Ts1112, PK50 MLT6LH-LP316
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 BT2M-C
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 PLT6LH-C0
- Panduit Cable Ties