Panduit
7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 1/8"
- Zoro #: G0783163
- Mfr #: PLP2S-M0
Hover or click to zoom Tap to zoom
Key Features
- Length: 7-29/32"
- Color: Black
- Width: 0.19"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Standard
- Indoor/Outdoor: Outdoor
$248.45
Pk of 1000, $0.25/ea
Subtotal: $248.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie Mount, Screw Applied, PK100 SGTM3S10-C0
- PANDUIT Cable Tie, Standard, 7.40"L, Purple, PK100 PLT2S-C7
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 PLT1.5M-M20
- PANDUIT 7-13/16" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 500 PLWP2S-D
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 PLT8H-L0
- PANDUIT Heat Trace MLT Wave Tie, 304 SS, Extra Heavy, HTMLT8WEH-LP, PK 50 HTMLT8WEH-LP
- PANDUIT 14-1/2" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 100 PLT4S-C4Y
- PANDUIT Cable Tie, 34.2"L, Nylon, White, PK100 PLT10EH-C
- PANDUIT 23-13/32" L, 1/2" W, natural Metal Stainless Steel Cable Tie, Package quantity: 50 MLT6EH15-LP
- PANDUIT Cable Tie, 2-Piece, 11.0L (279mm), Stand SST3S-C0
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 S48-175-L
- Panduit Cable Ties