Panduit
8-1/2" L, 3/16" W, natural Plastic Cable Tie, Indoor/Outdoor: Indoor
- Zoro #: G0761612
- Mfr #: BP2S-D0
Hover or click to zoom Tap to zoom
Key Features
- Length: 8-1/2"
- Color: natural
- Width: 3/16"
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 2 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Cable Tie Duty: Standard
$136.99
Pk of 500, $0.27/ea
Subtotal: $136.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT 3.9" L Miniature Cable Tie BK PK 100 PLT1M-C0
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 PLT6EH-NB-C0
- PANDUIT Cable Tie, 2-Piece, 14.8L (376mm), Light SST4H-D
- PANDUIT Pan Steel Tie, 304ss, Std, 14.3l, Ts890, PK50 MLT4S-L
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABM2S-A-C0
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK100 MLT2.7S-CP316
- PANDUIT Cable Tie, In-Line, 7.6L, 193mm), Standa CBR2S-M
- PANDUIT Cable Tie, 2-Piece, 15.0L (381mm), Stand SST4S-M0
- PANDUIT Cable Tie, SG Series, 18.6L (471mm), Hea SG450H-L
- GARDNER BENDER 8 in. L Black Self-Cutting Cable Tie 20 pk 45-308UVBSC
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 50 TY5275M
- Panduit Cable Ties