Panduit
8-15/32" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000
- Zoro #: G3111582
- Mfr #: S8-50-M
Hover or click to zoom Tap to zoom
Key Features
- Color: natural
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: 2.09 in
- Material: Nylon 6.6
- Temp. Range: -40 to 85°C
- Cable Tie Duty: Standard
- Standards: UL 62275 Compliant
- Tensile Strength - Cable Tie: 50 lb
$42.99
Pk of 1000, $0.04/ea
Subtotal: $42.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 S15-50-C
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 S15-40-C
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 S36-175-L
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 MLT4LH-LP
- PANDUIT 8-15/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 S8-50-M0
- PANDUIT Cable Mount, 2", Black, PK100 RAFCBI2-S6-C20
- PANDUIT MLT Wave Tie, 316 SS, Heavy, 26.8 (679mm MLT8WH-LP316
- PANDUIT Cable Tie, 8"L, Nylon, Orange, PK1000 PLT2I-M53
- PANDUIT Cable Tie Mount, Winged Push Mount, WR B PWMHH12-M300
- MOTORMITE 4 And 8 Inch Clear Wire Tie And Nylon Cl, 85610 85610
- ABB INSTALLATION PRODUCTS Replacement for ABB Ty524mx TY524MX ABB
- Panduit Cable Ties