customer-service Help
Panduit

8" L Cable Tie BK PK 100

Panduit 8" L Cable Tie BK PK 100 BT2S-C0
Tap to zoom
Hover or click to zoom
$27.16 23% off
$20.78
pkg. of 100 ($0.21/ea)
  • Design - Cable Tie: Standard
  • Length: 8"
  • Color: Black
See full product details
Orders over $75 ship free.

Total: $20.78

Panduit #BT2S-C0 Specifications

  • Design - Cable Tie: Standard
  • Length: 8"
  • Color: Black
  • Width: 0.18"
  • Color - Cable Tie: Black
  • Item: Cable Tie
  • Tensile Strength: 50 lb.
  • Width - Cable Tie: 0.18"
  • Max. Bundle Dia.: 2.00"
  • Approximate Length - Cable Tie: 8"
  • Material: Nylon 6/6
  • Temp. Range: -76 Degrees to 185 Degrees F
  • Cable Tie Duty: Standard
  • Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS
  • Tensile Strength - Cable Tie: 50 lb.
  • Indoor/Outdoor: Indoor, Outdoor
  • Locking Style: Stainless Steel Barb
  • Basic Material: Nylon
  • Length - Cable Tie: 8.00"
  • Basic Material - Cable Tie: Nylon
  • UL Type: 2
  • Approximate Length: 8"
  • Tool Code: E/F
  • Metal Detectable: No
  • Resists: Weather, UV
  • Design: Standard
  • Thickness: 0.04"
  • Package Quantity: 100
  • Flame Retardant: No
  • Cable Tie Style: Standard
  • Plenum Rated: No
  • Min. Temp. Rating: -76 Degrees F
  • Outdoor Use: Yes
  • Max. Temp. Rating: 185 Degrees F
  • Nominal Length: 8 in
  • Nominal Max. Bundle Dia.: 2 in
  • Number of Straps: 1
  • Actual Length: 8 in
  • Recommended Tool: 376W68, 62PX63, Mfr. No. GS4H, Mfr. No. GTH, Mfr. No. GTS, Mfr. No. GTSL, Mfr. No. PPTS, Mfr. No. PTH, Mfr. No. PTS, Mfr. No. STH2
  • Cable Tie Properties: Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant
  • Country of Origin (subject to change): Costa Rica

Description

Cable Tie, Standard, Actual Length 8 in, Width 0.18 in, Nominal Length 8 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 2 in, Material Nylon 6/6

Reviews of Panduit #BT2S-C0