Panduit
8" L Intermediate Cable Tie NAT PK 1000
- Zoro #: G8487071
- Mfr #: PLT2I-M
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 8"
- Color: natural
- Width: 0.14"
- Color - Cable Tie: Natural
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Width - Cable Tie: 0.14"
$67.96
Pk of 1000, $0.07/ea
Subtotal: $67.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #PLT2I-M Specifications
- Zoro #: G8487071
- Mfr #: PLT2I-M
- UPC #: 074983540310
- Design - Cable Tie: Standard
- Length: 8"
- Color: natural
- Width: 0.14"
- Color - Cable Tie: Natural
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Width - Cable Tie: 0.14"
- Max. Bundle Dia.: 2.00"
- Approximate Length - Cable Tie: 8"
- Material: Nylon 6/6
- Temp. Range: -76 Degrees to 185 Degrees F
- Cable Tie Duty: Intermediate
- Standards: UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2
- Tensile Strength - Cable Tie: 40 lb.
- Indoor/Outdoor: Indoor
- Locking Style: Plastic Pawl
- Basic Material: Nylon
- Package Quantity: 1000
- Length - Cable Tie: 8.00"
- Metal Detectable: No
- Thickness: 0.04"
- Tool Code: E
- Basic Material - Cable Tie: Nylon
- Approximate Length: 8"
- Design: Standard
- UL Type: 2, 21
- Flame Retardant: No
- Cable Tie Style: Standard
- Nominal Max. Bundle Dia.: 2 in
- Recommended Tool: 376V35, 52ZJ96, Mfr. No. PTS
- Actual Length: 8 in
- Plenum Rated: Yes
- Cable Tie Properties: Halogen-Free, Low-Smoke, Plenum Rated
- Number of Straps: 1
- Nominal Length: 8 in
- Max. Temp. Rating: 185 Degrees F
- Outdoor Use: No
- Min. Temp. Rating: -76 Degrees F
- Country of Origin (subject to change): Costa Rica
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.14 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 2 in, Material Nylon 6/6
Reviews of Panduit #PLT2I-M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 PLT2S-C186
- PANDUIT Cable Tie, 19.2"L, Nylon, Black, PK100 PLB5EH-C0
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 PLT1M-M
- PANDUIT 5-39/64" L, 9/64" W, Green Plastic Cable Tie, Indoor/Outdoor: Indoor PLT1.5I-M109
- PANDUIT Heavy Duty Tefzel Cable Zip Ties (ETFE) - 14" Long - 120 Lb Tensile Strength , 50PK TF14-120
- PANDUIT 40-5/32" L, 0.35" W, natural Plastic Cable Tie, Package quantity: 50 S40-175-L
- PANDUIT 6-5/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 S6-50-M0
- PANDUIT Cable Tie, 14.5L (368mm), Standard, Nylo PLT4S-C10
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK1000 PLM1M-M8
- PANDUIT 8.5" L Mountable Cable Tie NAT PK 100 BC2S-S10-C
- PANDUIT Replacement for Tessco 74983593347 74983593347
- Panduit Cable Ties