Panduit
9-45/64" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 100
- Zoro #: G0784469
- Mfr #: PLT2.5I-C
Hover or click to zoom Tap to zoom
Key Features
- Length: 9-45/64"
- Color: natural
- Width: 9/64"
- Item: Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon 6.6
- Cable Tie Duty: Intermediate
- Indoor/Outdoor: Indoor
$29.67
Pk of 100, $0.30/ea
Subtotal: $29.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #PLT2.5I-C
- Zoro #G0784469
- Country of OriginSingapore
- Category Cable Ties
Dimensions
Length | 9-45/64" |
Width | 9/64" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Intermediate |
Indoor/Outdoor | Indoor |
Locking Style | Locking |
Basic Material | Nylon |
Package Quantity | 100 |
Design | One-Piece Locking Wedge |
Thickness | 3/64" |
Description
Cable Tie,9.7 In.L,Nylon,White,PK100, Package Quantity 100
Reviews of Panduit #PLT2.5I-C
Explore more
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. PUM-925-C30
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 SGABM25-AV-C300
- PANDUIT Cable Tie Mount, Adh., 1"x1" (25.4mm x 2 ABM2S-A-D14
- PANDUIT 29-17/32" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 10 S30-120-X0
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Tensile Strength: 80 lb. PRT4H-TL0
- PANDUIT Cable Tie, 11.1L (282mm), Light-Heavy, M PLT3H-L186
- PANDUIT MLT Tie, 304 SS, Super Heavy, 35.9 (912m MLT10SH-LP
- PANDUIT Cable Tie, 2-Piece, 11.0L (279mm), Inter SST3I-M
- PANDUIT Pan Steel Tie, 304ss, Eh, 35.9l, Ts2670, PK50 MLT10EH-LP
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Basic Material: Nylon PLC2S-S10-M30
- PANDUIT 8.5" L Mountable Cable Tie NAT PK 100 BC2S-S10-C
- Panduit Cable Ties