Panduit
Aerial Support Tie, 8.4"L (214mm), Weath
- Zoro #: G2771809
- Mfr #: AST20-5-C100
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Width: 1.16 in
- Tensile Strength: 75 lb
- Material: Polypropylene
- Temp. Range: -60 to 115°C
- Indoor/Outdoor: Indoor/Outdoor
- Resists: Heat, UV, Weather
- Application: For Coax or Telephone Cables
$103.99
Pk of 100, $1.04/ea
Subtotal: $103.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Aerial Support Tie, 6.9"L (175mm), Weath AST15-5-C100
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 PLT1S-C0
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 SG450HG-Q
- PANDUIT Cable Tie Mount, #6 Screw (M3), 2"x2" (5 ABM4H-S6-T
- PANDUIT Cable Tie, 8"L, Nylon, White, PK100 PLM2M-C
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 BT3LH-L0
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK500 SST2H-D0
- PANDUIT Cable Tie Mount, Snap-In, Adh., GRY SMS-A-D14
- PANDUIT Low Profile Flat Cable Mount, Adhesive, 2.2", LPFCM22-A-C14, PK 100 LPFCM22-A-C14
- RIP-TIE Durable Woven Strap, Orange, 2"X20", PK5 J-20-E05-O
- RIP-TIE Strap, Heavy Duty, Red, PK10, 1x36" N-36-010-RD
- Panduit Cable Ties