KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angled Patch Panel, Mini-Com, Rack Mt, 24P

PANDUIT| Zoro #: G1156872| Mfr #: CPPLA24WBLY

$52.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Rack Mount
Item: Patch Panel with Labels
Number of Ports: 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156872 Mfr #: CPPLA24WBLY
Mounting Style: Rack MountItem: Patch Panel with Labels
Number of Ports: 24Panel Type: Modular
Connectors per Panel: 24Rack Units: 1
Panel Style: AngledMaterial: Stainless Steel
Category Type: Mini-ComCountry of Origin (subject to change): United States

Description

Mounting Style Rack, Connectors per Panel 24, Number of Ports 24, Material of Construction CRS, Angled Patch Panel w/Labels, Rack Units 1, Category Type Mini-Com, Panel Type Modular

Reviews