Panduit
Armored Cable Grounding Kit
- Zoro #: G0761387
- Mfr #: ACG24KX-500
Hover or click to zoom Tap to zoom
Key Features
- Length: 24"
- Color: Green/Yellow, Black
- Item: Armored Cable Grounding Kit
- Material: polypropylene
- Cable Tie Duty: Not Applicable
- Basic Material: Plastic, Metal
- Features: (1) 24" Jumper Assembly; (1) #10 Mechanical Clamp; (1) #16 Mechanical Clamp; (1) Black Polypropylene Cover - CVR250; (1) Black Polypropylene Cover - CVR500; (1) #12-24 Thread Forming Screw; (1) M6 Thread Forming Screw
$44.27
Subtotal: $44.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #ACG24KX-500
- Zoro #G0761387
- Country of OriginUnited States
- Category Cable Ties
Dimensions
Length | 24" |
Details
Color | Green/Yellow, Black |
Item | Armored Cable Grounding Kit |
Material | polypropylene |
Cable Tie Duty | Not Applicable |
Basic Material | Plastic, Metal |
Features | (1) 24" Jumper Assembly; (1) #10 Mechanical Clamp; (1) #16 Mechanical Clamp; (1) Black Polypropylene Cover - CVR250; (1) Black Polypropylene Cover - CVR500; (1) #12-24 Thread Forming Screw; (1) M6 Thread Forming Screw |
Description
Armored Cable Grounding Kit
Reviews of Panduit #ACG24KX-500
Explore more
- PANDUIT Aerial Support Tie, 8.4"L (214mm), Weath AST20-5-C100
- PANDUIT Ctie, Mbarb, 15.1l, Std, Nyl, Rd, PK1000 BT4S-M2
- PANDUIT Push Mount Tie, 6.7L (170mm), Standard, PLP1S-M30
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 SG100M-C0
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK ABM112-AV-C0
- PANDUIT Replacement for Panduit Plt4i-c0 PLT4I-C0 PANDUIT
- PANDUIT Cable Tie, 5.6"L, Nylon, Blue, PK100 PLT1.5I-C6
- PANDUIT TIE ANCHOR MOUNT #8 SCREWNYLON USE WITH M I S H TIES, PK 100 149661
- PANDUIT Cable Tie, In-Line, 8.3L (211mm), Standa ILT2S-M
- ADVANCE CABLE TIES 11 40lb UV BLK CAB TIE 100/BG AL-11-40-0-C
- PARTNERS BRAND Cable Ties, 50#, 10", Natural, 1000/Case CT1050
- Panduit Cable Ties