PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Backfeed, Off White, PVC, Backfeeds

PANDUIT| Zoro #: G1139914| Mfr #: T70BFIW

$23.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PVCColor: off WhiteHeight: 2.56"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139914 Mfr #: T70BFIW
Material: PVCColor: off White
Height: 2.56"Length: 11.33"
Item: BackfeedWidth: 4.4"
Fittings Sub-Category: BackfeedsFor Use With: 40N2 Raceway
Standards: UL, CSAMounting: Snap on
Country of Origin (subject to change): United States

Description

Backfeed, Height 2.56 In., Width 4.4 In., Length 11.33 In., Color Off White, Material PVC, Mounting Snap On, Standards UL, CSA, For Use With 40N2 Raceway

Reviews