Panduit
Bridle Ring, 1.5", PK100
Mfr # BR-1.5-SN
Zoro # G0761770
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Low Carbon Steel/Bright Zinc Electroplate
- Height 3.20"
- Nominal Diameter (mm) 38
- Nominal Diameter (In.) 1.5
Explore More Products
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 LC3-A-C8
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( FCM1.2-S6-T14
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 CCH69-S10-C
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 CCS38-S8-C
- PANDUIT Latching Wire Clip, Push Mount, .75" (19.1mm, LWC75-H25-C14, PK 100 LWC75-H25-C14
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 CCH62-S10-C
- PANDUIT Latching Wire Clip, Adh., .19" (4.8mm) LWC19-A-C20
- PANDUIT Cord Clip, Hi Temp Adh., .19" (4.8mm) Bu ACC19-AT-M0
- PANDUIT Cable Cleat, Aluminum, Trefoil Configura (10 Pack), 10PK CCALTR3135-X
- GARDNER BENDER CLAMP PLSTC WHT 3/4"" CD6 PPC-1575
- AEROQUIP Hydraulic Hose Support Clamp, 1-9/16 in. 900729-11
- Panduit Cable Clamps & Clips