Panduit
Braided Sleeve, 1.25"x200 ft., Blk Pet, 1rl
- Zoro #: G0415841
- Mfr #: SE125P-TR0
Hover or click to zoom Tap to zoom
Key Features
- Item: Braided Sleeve,1.25"x200 ft.,Blk Pet,1rl
- Material: Polyethylene Terephthalate (PET)
- Color: Black
- Length: 200 ft
- Type: Braided Expandable Sleeving
- Standards: CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant; UL94V-0
- Features: Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes
$384.97
Subtotal: $384.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Panduit
- MFR #SE125P-TR0
- Zoro #G0415841
- Country of OriginMexico
- Category Cable Protectors
Dimensions
Length | 200 ft |
Details
Item | Braided Sleeve,1.25"x200 ft.,Blk Pet,1rl |
Material | Polyethylene Terephthalate (PET) |
Color | Black |
Type | Braided Expandable Sleeving |
Standards | CSA Certified, Compliant with U.S. and European passenger rail standards EN-45545, UL Recognized E116868; RoHS Compliant; UL94V-0 |
Features | Provides Continuous Abrasion Protection for Wires, Cables, Hoses, and Tubing; Highly Flexible Open Weave will not Trap Heat or Humidity; Allows for Use with Irregular Shapes |
Description
Braided Expandable Sleeving, 1.25" diameter (31.8mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 200 ft. per reel.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Panduit #SE125P-TR0
Explore more
- PANDUIT Duct Seal Compound, 1lb DS1
- PANDUIT Panwrap Tool, .375" PWT38
- PANDUIT Spiral Wrap, .25" x 100 ft., Blue, 1rl T25F-C6
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl SE50PS-CLR0
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk CLT50N-C630
- PANDUIT Spiral Wrap, .50" x 100 ft., Orange, 1rl T50F-C3Y
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Black CLT150F-X20
- PANDUIT Spiral Wrap, Tfe, .19" x 100 ft., Nat, 1rl T19T-C
- PANDUIT Corrugated Loom Tubing, 0.75"x100ft L, Org CLT75F-C3
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn (Yellow) DO-ED-SM-T-RT-SY
- LINEBACKER Cable Protector, 4 Channel, 1-5/8 ft L CPEC4X300-O
- Panduit Cable Protectors