Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Butt Splice Connector, 16 to 14 AWG, PK100

  • Zoro #: G0159367
  • Mfr #: BS14-C
$45.97 ($0.46/unit)
  • Insulation Type: Bare
  • Seam: Brazed
  • Insulation Color: Bare
See full product details
Orders over $75 ship free.

Panduit #BS14-C Specifications

  • Zoro #: G0159367
  • Mfr #: BS14-C
Insulation Type: Bare Seam: Brazed
Insulation Color: Bare Max. Temp.: 302 Degrees F
Max. Voltage: 2,000 V Item: Splice Connector
Wire Range: 16 to 14 AWG Connector Type: Butt Splice
Connection Type: Crimp Barrel Inside Dia.: 0.096 in
Standards: American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486C Overall Length: 0.62 in
Connection Material: Tin-Plated Copper Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Splice Connector, Connector Type Butt Splice, Insulation Type Bare, Insulation Color Bare, Connection Type Crimp, Wire Range 16 to 14 AWG, Max. Temp. 302 Degrees F, Barrel Inside Dia. 0.096 in, Max. Voltage 2,000 V, Overall Length 0.62 in, Seam Brazed, Connection Material Tin-Plated Copper, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486C, Package Quantity 100

Reviews of Panduit #BS14-C