Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Butt Splice Connector, 16 to 14AWG, PK1000

  • Zoro #: G0159358
  • Mfr #: BS14-M
$149.99 ($0.15/unit)
  • Max. Temp.: 302 Degrees F
  • Connector Type: Butt Splice
  • Connection Material: Tin-Plated Copper
See full product details
This item ships free.

Panduit #BS14-M Specifications

  • Zoro #: G0159358
  • Mfr #: BS14-M
Max. Temp.: 302 Degrees F Connector Type: Butt Splice
Connection Material: Tin-Plated Copper Insulation Type: Bare
Wire Range: 16 to 14 AWG Item: Splice Connector
Max. Voltage: 2,000 V Standards: American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486C
Barrel Inside Dia.: 0.096 in Overall Length: 0.62 in
Seam: Brazed Connection Type: Crimp
Insulation Color: Bare Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Splice Connector, Connector Type Butt Splice, Insulation Type Bare, Insulation Color Bare, Connection Type Crimp, Wire Range 16 to 14 AWG, Max. Temp. 302 Degrees F, Barrel Inside Dia. 0.096 in, Max. Voltage 2,000 V, Overall Length 0.62 in, Seam Brazed, Connection Material Tin-Plated Copper, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486C, Package Quantity 1000

Reviews of Panduit #BS14-M