Panduit
Wiring Duct Cover, Flush, PVC, 72 in L, 2-1/4 in W, Gray, Use With 2 in Wiring Duct
Mfr # C2LG6-F
Zoro # G1367965
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- For Use With 2 in Wiring Duct
- Color Gray
- Material PVC
- Length 72 in
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D F1X1.5LG6-A
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft HC1.5LG6
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D F1.5X3LG6-A
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1.5" x 1.5" x 1' (6-Pack) F1.5X1.5IB6
- PANDUIT Type C Cover Wiring Duct, White, 6ft C2WH6
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D G1X1.5LG6
- PANDUIT FITTING INSIDE CORNER FOR LD3, LATCHING DUCT WHITE, 20/PK ROHS, PK 20 ICF3WH-E
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 1" x 1' (6-Pack) F2X1LG6
- PANDUIT DUCT PANDUCT TYPE G, 6'LX3"WX4"H BASE SLOTTED WALL, BLACK ROHS G3X4BL6
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 2 D G1X2WH6
- ABB INSTALLATION PRODUCTS Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L TYD1X2NPG6
- Panduit Wire Ducts