Panduit
Cable Cleat, Stainless Steel, Trefoil Co (10 Pack), 10PK
- Zoro #: G204859821
- Mfr #: CCSSTR5865-X
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Cable Clamp Type: Stainless Steel Cable Cleat
- Color: Natural
- For Use With: Cables in a Trefoil Configuration w/a Cable Diameter of 58-65mm
- Material: Stainless Steel
- Standards: IEC 61914:2015
- Temp. Range: 140 Degrees F to -40 Degrees F
$1,037.01
Pk of 10, $103.70/ea
Subtotal: $1,037.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #CCSSTR5865-X Specifications
- Zoro #: G204859821
- Mfr #: CCSSTR5865-X
- UPC #: 61305644937
- Cable Clamp Type: Stainless Steel Cable Cleat
- Color: Natural
- For Use With: Cables in a Trefoil Configuration w/a Cable Diameter of 58-65mm
- Material: Stainless Steel
- Standards: IEC 61914:2015
- Temp. Range: 140 Degrees F to -40 Degrees F
- Country of Origin (subject to change): Mexico
Description
The CCSSTR5865-X Stainless Steel Trefoil Cable Cleat offers protection against extreme environments and high short circuit current faults. The cable cleat is certified to IEC 61914:2015, tested up to 172kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 58-65mm and installs using a separately sold mounting bracket or direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Features 316L SS and removable spacer.
Reviews of Panduit #CCSSTR5865-X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT LATCHING CLIP DIA, 1"X 1" .61" PVC INDOOR, GREY 100/PK ROHS, PK 100 LC5-A-C8
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang PBC
- PANDUIT Beam Clamp For 9/16", 3/4" Flange, 1/2", 3/4" Snap Closed Conduit Clip, Bo P812M912
- PANDUIT Cable Cleat, Aluminum, Trefoil Configura (10 Pack), 10PK CCALTR3135-X
- PANDUIT LC LOCK-IN DUPLEX CLIP, 10/PACK CLIPS W/ REMOVAL TOOL, PK 10 FLCCLIW-X
- PANDUIT Clip-On Wire Marker, 4 PCA23-4
- PANDUIT Cable Cleat, Stainless Steel, Trefoil Co (10 Pack), 10PK CCSSTR3440-X
- PANDUIT Clip-On Wire Marker, 3 PCA11-3
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 CCH31-S10-C
- PANDUIT Clip-On Wire Marker, 0 PCA11-0
- ABB INSTALLATION PRODUCTS CAST BRONZE GROUND CLAMP, FOR WIRE RANGE 10 -, 3/0, WATER PIPE JP21241
- Panduit Cable Clamps & Clips