Panduit
Cable Tie, 10.8"L, Nylon, Black, PK1000
Mfr # CBR3S-M0
Zoro # G0762811
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3 in
- Material Weather Resistant Nylon 6.6
- Temp. Range -60 to 85°C
Explore More Products
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 MTM1H10-C
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 PLT1.5M-M
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 MBMS-S10-MY
- PANDUIT Stainless Steel Strap, 0.50"x37"L, PK50 MS10W50T15-L4
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50 MLTC4H-LP316
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK ABMM-AV-C0
- PANDUIT 8" L, 9/64" W, Black Plastic Cable Tie, Material: Nylon 6.6 PLT2I-M300
- PANDUIT Cbl Tie, In-Line, 7.2L (183mm), Mini, Nylon, Yllw, CBR2M-M4Y, PK 1000 CBR2M-M4Y
- PANDUIT 33/64" L, 5/16" W, natural Plastic Cable Tie Mount, Package quantity: 1000 TM1S4-M
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 LS-7.9-360B
- ELECTRIDUCT Hook and Loop 6" Cable Ties- 50pcs- Mix (BK, BL, GN, RD, WT, YL) CT-VW-06-50-RBW
- Panduit Cable Ties